1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
EM50MM
Quick Disconnect Bushing - EM Bushing, 50 mm Bore, 6.0000 in Flg OD, 2.6250 in LTB, Cast Iron Material
MI ITEM #
09621045
MFR #
EM50MM
Your Price
$328.25
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
TB WOODS EM50MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
EM50MM
Quick Disconnect Bushing - EM Bushing, 50 mm Bore, 6.0000 in Flg OD, 2.6250 in LTB, Cast Iron Material
MI ITEM #
09621045
MFR #
EM50MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$328.25
/each
(List
$377.49
)
Qty
Add to Cart
Overview
Mfr description
EM50MM EMX50MM SGM BUSHING
Specifications
Bushing Size
EM
Bore Type
Finished Bore
Bore Diameter
50 mm
Flange Outside Diameter
6.0000 in
Length Through Bore
2.6250 in
Material
Cast Iron
UPC_NO
698672010924
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data