Motion
EM55MM

TB WOODS
EM55MM

Quick Disconnect Bushing - EM Bushing, 55 mm Bore, 6.0000 in Flg OD, 2.6250 in LTB, Cast Iron Material
Mi Item #09621046
MFR #EM55MM
Price$554.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
EM55MM

Quick Disconnect Bushing - EM Bushing, 55 mm Bore, 6.0000 in Flg OD, 2.6250 in LTB, Cast Iron Material
Mi Item #09621046
MFR #EM55MM

Mfr description
EM55MM EMX55MM SGM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$554.74/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Bushing Size
    EM
  • Flange Outside Diameter  
    6.0000 in
  • Length Through Bore  
    2.6250 in

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • UPC_NO
    698672010979
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)