Specifications
Dimensions
- Bore Diameter3-1/8 in
- Bushing SizeFL
- Length Through Bore2.3750 in
Details
- Bore TypeFinished Bore
- MaterialDuctile Iron
- UPC_NO698672095259
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)