Motion
FM38MM

TB WOODS
FM38MM

Quick Disconnect Bushing - FM Bushing, 38 mm Bore, 6.6250 in Flg OD, 3.6250 in LTB, Cast Iron Material
Mi Item #09621060
MFR #FM38MM
Price$700.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
FM38MM

Quick Disconnect Bushing - FM Bushing, 38 mm Bore, 6.6250 in Flg OD, 3.6250 in LTB, Cast Iron Material
Mi Item #09621060
MFR #FM38MM

Mfr description
FM38MM FMX38MM SGM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$700.71/each

Specifications

Dimensions

  • Bore Diameter  
    38 mm
  • Bushing Size
    FM
  • Flange Outside Diameter  
    6.6250 in
  • Length Through Bore  
    3.6250 in

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • UPC_NO
    698672011259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)