Motion
FM70MM

TB WOODS
FM70MM

Quick Disconnect Bushing - FM Bushing, 70 mm Bore, 6.6250 in Flg OD, 3.6250 in LTB, Cast Iron Material
Mi Item #09621066
MFR #FM70MM
Price$609.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
FM70MM

Quick Disconnect Bushing - FM Bushing, 70 mm Bore, 6.6250 in Flg OD, 3.6250 in LTB, Cast Iron Material
Mi Item #09621066
MFR #FM70MM

Mfr description
FM70MM FMX70MM SGM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$609.32/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Bushing Size
    FM
  • Flange Outside Diameter  
    6.6250 in
  • Length Through Bore  
    3.6250 in

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • UPC_NO
    698672011655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)