Motion
JAM11MM

TB WOODS
JAM11MM

Quick Disconnect Bushing - JAM Bushing, 11 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
Mi Item #09621494
MFR #JAM11MM
Price$61.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
JAM11MM

Quick Disconnect Bushing - JAM Bushing, 11 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
Mi Item #09621494
MFR #JAM11MM

Mfr description
JAM11MM JAMX11MM SGM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.46/each

Specifications

Dimensions

  • Bore Diameter  
    11 mm
  • Bushing Size
    JAM
  • Flange Outside Diameter  
    2.0000 in
  • Length Through Bore  
    1.0000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • UPC_NO
    698672006583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)