Motion
JAM25MM

TB WOODS
JAM25MM

Quick Disconnect Bushing - JAM Bushing, 25 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #09621500
MFR #JAM25MM
Price$102.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
JAM25MM

Quick Disconnect Bushing - JAM Bushing, 25 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #09621500
MFR #JAM25MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$102.58/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Bushing Size
    JAM
  • Flange Outside Diameter  
    2.0000 in
  • Length Through Bore  
    1.0000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • UPC_NO
    698672006873

Overview

Mfr description
JAM25MM JAMX25MM SGM BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought