1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
JAMMPB
Quick Disconnect Bushing - JAM Bushing, 10 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #
09621501
MFR #
JAMMPB
List Price
$84.31
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
TB WOODS JAMMPB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
JAMMPB
Quick Disconnect Bushing - JAM Bushing, 10 mm Bore, 2.0000 in Flg OD, 1.0000 in LTB, Steel Material
MI ITEM #
09621501
MFR #
JAMMPB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$84.31
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
JAMMPB JAMX10MM MPB SGM BUSHING
Specifications
Bushing Size
JAM
Bore Type
Plain Bore
Bore Diameter
10 mm
Flange Outside Diameter
2.0000 in
Length Through Bore
1.0000 in
Material
Steel
UPC_NO
698672006286
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data