Motion
JS2MPB

TB WOODS
JS2MPB

QD Bushing - J Bushing, 2 in Bore, 7.2500 in Flg OD, 4.5000 in LTB, Cast Iron Material
Mi Item #09621504
MFR #JS2MPB
Price$475.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
JS2MPB

QD Bushing - J Bushing, 2 in Bore, 7.2500 in Flg OD, 4.5000 in LTB, Cast Iron Material
Mi Item #09621504
MFR #JS2MPB

Mfr description
JS2MPB JSX2 MPB SGS BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$475.28/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Bushing Size
    J
  • Flange Outside Diameter  
    7.2500 in
  • Length Through Bore  
    4.5000 in

Details

  • Bore Type
    Plain Bore
  • Material
    Cast Iron
  • UPC_NO
    698672197441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)