Motion
MS5716

TB WOODS
MS5716

QD Bushing - MS Bushing, 5-7/16 in Bore, 9.1250 in Flg OD, 4.8125 in LTB, Ductile Iron Material
Mi Item #09621610
MFR #MS5716
Price$1,272.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
MS5716

QD Bushing - MS Bushing, 5-7/16 in Bore, 9.1250 in Flg OD, 4.8125 in LTB, Ductile Iron Material
Mi Item #09621610
MFR #MS5716

Mfr description
MS5716 MSX5 7/16 SGS BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,272.12/each

Specifications

Dimensions

  • Bore Diameter  
    5-7/16 in
  • Bushing Size
    MS
  • Flange Outside Diameter  
    9.1250 in
  • Length Through Bore  
    4.8125 in

Details

  • Bore Type
    Finished Bore
  • Material
    Ductile Iron
  • UPC_NO
    698672028370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)