1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
NS31516
QD Bushing - NS Bushing, 3-15/16 in Bore, 10.0000 in Flg OD, 6.0000 in LTB, Cast Iron Material
MI ITEM #
09621615
MFR #
NS31516
List Price
$1,615.09
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
TB WOODS NS31516
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
NS31516
QD Bushing - NS Bushing, 3-15/16 in Bore, 10.0000 in Flg OD, 6.0000 in LTB, Cast Iron Material
MI ITEM #
09621615
MFR #
NS31516
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,615.09
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NS31516 NSX3 15/16 SGS BUSHING
Specifications
Bushing Size
NS
Bore Type
Finished Bore
Bore Diameter
3-15/16 in
Flange Outside Diameter
10.0000 in
Length Through Bore
6.0000 in
Material
Cast Iron
UPC_NO
698672028479
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data