1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
NS51516
QD Bushing - NS Bushing, 5-15/16 in Bore, 10.0000 in Flg OD, 6.0000 in LTB, Ductile Iron Material
MI ITEM #
09621616
MFR #
NS51516
List Price
$1,615.09
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
TB WOODS NS51516
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
NS51516
QD Bushing - NS Bushing, 5-15/16 in Bore, 10.0000 in Flg OD, 6.0000 in LTB, Ductile Iron Material
MI ITEM #
09621616
MFR #
NS51516
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,615.09
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NS51516 NSX5 15/16 SGS BUSHING
Specifications
Bushing Size
NS
Bore Type
Finished Bore
Bore Diameter
5-15/16 in
Flange Outside Diameter
10.0000 in
Length Through Bore
6.0000 in
Material
Ductile Iron
UPC_NO
698672028745
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought