Motion
P11214M40TL

TB WOODS
P11214M40TL

HTD Sprocket - 112 Teeth, 3020
Mi Item #09621619
MFR #P11214M40TL
Price$2,131.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P11214M40TL

HTD Sprocket - 112 Teeth, 3020
Mi Item #09621619
MFR #P11214M40TL

Mfr description
P11214M40TL P112-14M-40-3020 TL SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,131.33/each

Specifications

Dimensions

  • Face Width
    2.1300 in
  • For Belt Width
    40 mm
  • Hub Diameter
    6.2500 in
  • Outside Diameter
    19.5400 in
  • Pitch
    14 mm
  • Pitch Diameter
    19.6500 in
  • Weight
    47 lbs

Details

  • Bushing Series
    3020
  • Bushing Type
    Taper Lock Bushing
  • Material
    Cast Iron
  • Number Of Teeth  
    112
  • UPC_NO
    698672127295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)