Motion
P1128M50TL

TB WOODS
P1128M50TL

HTD Sprocket - 112 Teeth, 3020
MI ITEM #09621622
MFR #P1128M50TL
Price$1,211.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P1128M50TL

HTD Sprocket - 112 Teeth, 3020
MI ITEM #09621622
MFR #P1128M50TL

Mfr description
P1128M50TL P112-8M-50-3020 TL SPKT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,211.64/each

Specifications

Dimensions

  • Face Width
    2.3800 in
  • For Belt Width
    50 mm
  • Hub Diameter
    6.2500 in
  • Outside Diameter
    11.1800 in
  • Pitch
    8 mm
  • Pitch Diameter
    11.2300 in
  • Weight
    27 lbs

Details

  • Bushing Series
    3020
  • Bushing Type
    Taper Lock Bushing
  • Material
    Cast Iron
  • Number Of Teeth  
    112
  • UPC_NO
    698672227117

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)