1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
P3014M115TL
HTD Sprocket -
Mi Item #
09621629
MFR #
P3014M115TL
Price
$1,075.88
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TB WOODS P3014M115TL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
P3014M115TL
HTD Sprocket -
Mi Item #
09621629
MFR #
P3014M115TL
Mfr description
P3014M115TL P30-14M-115-2517 TL SPKT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,075
.88
/each
Add to Cart
Specifications
Dimensions
For Belt Width
115 mm
Outside Diameter
5.1500 in
Pitch
14 mm
Details
Material
Cast Iron
Number Of
Teeth
30
UPC_NO
698672127516
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items