1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
P368M20TL
HTD Sprocket -
MI ITEM #
09621645
MFR #
P368M20TL
List Price
$467.20
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TB WOODS P368M20TL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
P368M20TL
HTD Sprocket -
MI ITEM #
09621645
MFR #
P368M20TL
Availability:
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$467.20
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
P368M20TL P36-8M-20-1610 TL SPKT
Specifications
Number Of Teeth
36
Outside Diameter
3.5625 in
For Belt Width
20 mm
Material
Ductile Iron
UPC_NO
698672126236
Pitch
8 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data