Motion
P388M85TL

TB WOODS
P388M85TL

HTD Sprocket - 38 Teeth, 1610
MI ITEM #09621652
MFR #P388M85TL
Price$659.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P388M85TL

HTD Sprocket - 38 Teeth, 1610
MI ITEM #09621652
MFR #P388M85TL

Mfr description
P388M85TL P38-8M-85-1610 TL SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$659.91/each

Specifications

Dimensions

  • Face Width
    3.7500 in
  • For Belt Width
    85 mm
  • Outside Diameter
    3.7600 in
  • Pitch
    8 mm
  • Pitch Diameter
    3.8100 in
  • Weight
    3.8 lbs

Details

  • Bushing Series
    1610
  • Bushing Type
    Taper Lock Bushing
  • Material
    Cast Iron
  • Number Of Teeth  
    38
  • UPC_NO
    698672127134

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)