1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
P5614M115TL
HTD Sprocket -
MI ITEM #
09621667
MFR #
P5614M115TL
List Price
$3,287.63
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TB WOODS P5614M115TL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
P5614M115TL
HTD Sprocket -
MI ITEM #
09621667
MFR #
P5614M115TL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,287.63
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
P5614M115TL P56-14M-115-4040 TL SPKT
Specifications
Number Of Teeth
56
Outside Diameter
9.7188 in
For Belt Width
115 mm
Material
Cast Iron
UPC_NO
698672127585
Pitch
14 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data