1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
P6014M40TL
HTD Sprocket -
MI ITEM #
09621671
MFR #
P6014M40TL
List Price
$1,362.74
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TB WOODS P6014M40TL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
P6014M40TL
HTD Sprocket -
MI ITEM #
09621671
MFR #
P6014M40TL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,362.74
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
P6014M40TL P60-14M-40-3020 TL SPKT
Specifications
Number Of Teeth
60
Outside Diameter
10.4200 in
For Belt Width
40 mm
Material
Cast Iron
UPC_NO
698672126519
Pitch
14 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data