Motion
P6414M115TL

TB WOODS
P6414M115TL

HTD Sprocket - 64 Teeth, 4545
Mi Item #09621672
MFR #P6414M115TL
Price$2,131.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P6414M115TL

HTD Sprocket - 64 Teeth, 4545
Mi Item #09621672
MFR #P6414M115TL

Mfr description
P6414M115TL P64-14M-115-4545 TL SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,131.33/each

Specifications

Dimensions

  • Face Width
    5.2500 in
  • For Belt Width
    115 mm
  • Outside Diameter
    11.1200 in
  • Pitch
    14 mm
  • Pitch Diameter
    11.2300 in
  • Weight
    80 lbs

Details

  • Bushing Series
    4545
  • Bushing Type
    Taper Lock Bushing
  • Material
    Cast Iron
  • Number Of Teeth  
    64
  • UPC_NO
    698672127608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)