Motion
P6414M85TL

TB WOODS
P6414M85TL

HTD Sprocket - 64 Teeth, 3535
MI ITEM #09621675
MFR #P6414M85TL
Price$1,751.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P6414M85TL

HTD Sprocket - 64 Teeth, 3535
MI ITEM #09621675
MFR #P6414M85TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,751.77/each

Specifications

Dimensions

  • Face Width
    4.0000 in
  • For Belt Width
    85 mm
  • Outside Diameter
    11.1200 in
  • Pitch
    14 mm
  • Pitch Diameter
    11.2300 in
  • Weight
    71 lbs

Details

  • Bushing Series
    3535
  • Bushing Type
    Taper Lock Bushing
  • Material
    Cast Iron
  • Number Of Teeth  
    64
  • UPC_NO
    698672126540

Overview

Mfr description
P6414M85TL P64-14M-85-3535 TL SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought