1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
P8014M115TL
HTD Sprocket -
MI ITEM #
09621687
MFR #
P8014M115TL
Price
$2,864.77
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TB WOODS P8014M115TL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
P8014M115TL
HTD Sprocket -
MI ITEM #
09621687
MFR #
P8014M115TL
Mfr description
P8014M115TL P80-14M-115-4545 TL SPKT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,864
.77
/each
Add to Cart
Specifications
Dimensions
For Belt Width
115 mm
Outside Diameter
13.9300 in
Pitch
14 mm
Details
Material
Cast Iron
Number Of
Teeth
80
UPC_NO
698672127639
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items