Motion
P808M20TL

TB WOODS
P808M20TL

HTD Sprocket - 80 Teeth, 2517
Mi Item #09621691
MFR #P808M20TL
Price$1,680.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P808M20TL

HTD Sprocket - 80 Teeth, 2517
Mi Item #09621691
MFR #P808M20TL

Mfr description
P808M20TL P80-8M-20-2517 TL SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,680.64/each

Specifications

Dimensions

  • Face Width
    1.1300 in
  • For Belt Width
    20 mm
  • Hub Diameter
    4.8800 in
  • Outside Diameter
    7.9688 in
  • Pitch
    8 mm
  • Pitch Diameter
    8.0200 in
  • Weight
    13.2 lbs

Details

  • Bushing Series
    2517
  • Bushing Type
    Taper Lock Bushing
  • Material
    Cast Iron
  • Number Of Teeth  
    80
  • UPC_NO
    698672126632
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)