Motion
P9014M115TL

TB WOODS
P9014M115TL

HTD Sprocket - 90 Teeth, 4545
Mi Item #09621692
MFR #P9014M115TL
Price$3,183.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P9014M115TL

HTD Sprocket - 90 Teeth, 4545
Mi Item #09621692
MFR #P9014M115TL

Mfr description
P9014M115TL P90-14M-115-4545 TL SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,183.07/each

Specifications

Dimensions

  • Face Width
    5.2500 in
  • For Belt Width
    115 mm
  • Hub Diameter
    10.5000 in
  • Outside Diameter
    15.6800 in
  • Pitch
    14 mm
  • Pitch Diameter
    15.7900 in
  • Weight
    127 lbs

Details

  • Bushing Series
    4545
  • Bushing Type
    Taper Lock Bushing
  • Material
    Cast Iron
  • Number Of Teeth  
    90
  • UPC_NO
    698672125697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)