1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
PS5716
QD Bushing - PS Bushing, 5-7/16 in Bore, 11.7500 in Flg OD, 6.5000 in LTB, Cast Iron Material
MI ITEM #
09621701
MFR #
PS5716
Your Price
$2,329.61
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
TB WOODS PS5716
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
PS5716
QD Bushing - PS Bushing, 5-7/16 in Bore, 11.7500 in Flg OD, 6.5000 in LTB, Cast Iron Material
MI ITEM #
09621701
MFR #
PS5716
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,329.61
/each
(List
$2,679.05
)
Qty
Add to Cart
Overview
Mfr description
PS5716 PSX5 7/16 SGS BUSHING
Specifications
Bushing Size
PS
Bore Type
Finished Bore
Bore Diameter
5-7/16 in
Flange Outside Diameter
11.7500 in
Length Through Bore
6.5000 in
Material
Cast Iron
UPC_NO
698672028905
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data