Motion
PS612
QD Bushing - PS Bushing, 6-1/2 in Bore, 11.7500 in Flg OD, 6.5000 in LTB, Cast Iron Material
MI ITEM #09621703
MFR #PS612
Price$3,911.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushing - PS Bushing, 6-1/2 in Bore, 11.7500 in Flg OD, 6.5000 in LTB, Cast Iron Material
MI ITEM #09621703
MFR #PS612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,911.45/each

Specifications

Dimensions

  • Bore Diameter  
    6-1/2 in
  • Bushing Size
    PS
  • Flange Outside Diameter  
    11.7500 in
  • Length Through Bore  
    6.5000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • UPC_NO
    698672029254

Overview

Mfr description
PS612 PSX6 1/2 SGS BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought