1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
QTM38MM
Quick Disconnect Bushing - QTM Bushing, 38 mm Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #
09621715
MFR #
QTM38MM
List Price
$32.45
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
TB WOODS QTM38MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
QTM38MM
Quick Disconnect Bushing - QTM Bushing, 38 mm Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #
09621715
MFR #
QTM38MM
Availability:
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$32.45
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
QTM38MM QTMX38MM SGM BUSHONG
Specifications
Bushing Size
QTM
Bore Type
Finished Bore
Bore Diameter
38 mm
Flange Outside Diameter
2.5000 in
Length Through Bore
1.2500 in
Material
Steel
UPC_NO
698672006279
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data