Motion
S6MPB
QD Bushing - S Bushing, 6 in Bore, 17.7500 in Flg OD, 15.7500 in LTB, Cast Iron Material
Mi Item #09621724
MFR #S6MPB
Price$11,723.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushing - S Bushing, 6 in Bore, 17.7500 in Flg OD, 15.7500 in LTB, Cast Iron Material
Mi Item #09621724
MFR #S6MPB

Mfr description
S6MPB SX6 MPB SG BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,723.35/each

Specifications

Dimensions

  • Bore Diameter  
    6 in
  • Bushing Size
    S
  • Flange Outside Diameter  
    17.7500 in
  • Length Through Bore  
    15.7500 in

Details

  • Bore Type
    Plain Bore
  • Material
    Cast Iron
  • UPC_NO
    698672125772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)