1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
S8MPB
QD Bushing - S Bushing, 8 in Bore, 17.7500 in Flg OD, 15.7500 in LTB, Cast Iron Material
MI ITEM #
09621725
MFR #
S8MPB
List Price
$11,328.59
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
TB WOODS S8MPB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
S8MPB
QD Bushing - S Bushing, 8 in Bore, 17.7500 in Flg OD, 15.7500 in LTB, Cast Iron Material
MI ITEM #
09621725
MFR #
S8MPB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$11,328.59
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
S8MPB SX8 MPB SG BUSHING
Specifications
Bushing Size
S
Bore Type
Plain Bore
Bore Diameter
8 in
Flange Outside Diameter
17.7500 in
Length Through Bore
15.7500 in
Material
Cast Iron
UPC_NO
698672125789
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought