1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
SDM15MM
Quick Disconnect Bushing - SD Bushing, 15 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
MI ITEM #
09621727
MFR #
SDM15MM
Your Price
$98.80
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
TB WOODS SDM15MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
SDM15MM
Quick Disconnect Bushing - SD Bushing, 15 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
MI ITEM #
09621727
MFR #
SDM15MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$98.80
/each
(List
$113.63
)
Qty
Add to Cart
Overview
Mfr description
SDM15MM SDMX15MM SGM BUSHING
Specifications
Bushing Size
SD
Bore Type
Finished Bore
Bore Diameter
15 mm
Flange Outside Diameter
3.1875 in
Length Through Bore
1.8125 in
Material
Steel
UPC_NO
698672008402
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought