Motion
SDM28MM

TB WOODS
SDM28MM

Quick Disconnect Bushing - SD Bushing, 28 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
Mi Item #09621731
MFR #SDM28MM
Price$117.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SDM28MM

Quick Disconnect Bushing - SD Bushing, 28 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
Mi Item #09621731
MFR #SDM28MM

Mfr description
SDM28MM SDMX28MM SGM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.59/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Length Through Bore  
    1.8125 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • UPC_NO
    698672008686
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)