1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
SDM38MM
Quick Disconnect Bushing - SD Bushing, 38 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
MI ITEM #
09621734
MFR #
SDM38MM
List Price
$184.73
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
TB WOODS SDM38MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
SDM38MM
Quick Disconnect Bushing - SD Bushing, 38 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
MI ITEM #
09621734
MFR #
SDM38MM
Availability:
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$184.73
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SDM38MM SDMX38MM SGM BUSHING
Specifications
Bushing Size
SD
Bore Type
Finished Bore
Bore Diameter
38 mm
Flange Outside Diameter
3.1875 in
Length Through Bore
1.8125 in
Material
Steel
UPC_NO
698672008822
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data