1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
SDMMPB
Quick Disconnect Bushing - SD Bushing, 15 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
MI ITEM #
09621736
MFR #
SDMMPB
List Price
$161.32
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
TB WOODS SDMMPB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
SDMMPB
Quick Disconnect Bushing - SD Bushing, 15 mm Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
MI ITEM #
09621736
MFR #
SDMMPB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$161.32
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SDMMPB SDMX15MM MPB SGM BUSHING
Specifications
Bushing Size
SD
Bore Type
Plain Bore
Bore Diameter
15 mm
Flange Outside Diameter
3.1875 in
Length Through Bore
1.8125 in
Material
Steel
UPC_NO
698672008372
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data