Motion
SDSM32MM

TB WOODS
SDSM32MM

Quick Disconnect Bushing - SDSM Bushing, 32 mm Bore, 3.1875 in Flg OD, 1.3125 in LTB, Steel Material
Mi Item #09621743
MFR #SDSM32MM
Price$124.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SDSM32MM

Quick Disconnect Bushing - SDSM Bushing, 32 mm Bore, 3.1875 in Flg OD, 1.3125 in LTB, Steel Material
Mi Item #09621743
MFR #SDSM32MM

Mfr description
SDSM32MM SDSMX32MM SGM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.84/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Bushing Size
    SDSM
  • Flange Outside Diameter  
    3.1875 in
  • Length Through Bore  
    1.3125 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • UPC_NO
    698672014304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)