1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
SFLMPB
QD Bushing - SFL Bushing, 1/2 in Bore, 2.1250 in LTB, Ductile Iron Material
MI ITEM #
09621747
MFR #
SFLMPB
List Price
$102.54
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
TB WOODS SFLMPB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
SFLMPB
QD Bushing - SFL Bushing, 1/2 in Bore, 2.1250 in LTB, Ductile Iron Material
MI ITEM #
09621747
MFR #
SFLMPB
Availability:
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$102.54
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SFLMPB SFLX1/2 MPB SG BUSHING
Specifications
Bushing Size
SFL
Bore Type
Plain Bore
Bore Diameter
1/2 in
Length Through Bore
2.1250 in
Material
Ductile Iron
UPC_NO
698672709866
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data