1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
SFM20MM
Quick Disconnect Bushing - SFM Bushing, 20 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB, Cast Iron Material
MI ITEM #
09621748
MFR #
SFM20MM
List Price
$140.67
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
TB WOODS SFM20MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
SFM20MM
Quick Disconnect Bushing - SFM Bushing, 20 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB, Cast Iron Material
MI ITEM #
09621748
MFR #
SFM20MM
Availability:
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$140.67
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SFM20MM SFMX20MM SGM BUSHING
Specifications
Bushing Size
SFM
Bore Type
Finished Bore
Bore Diameter
20 mm
Flange Outside Diameter
4.6250 in
Length Through Bore
2.0000 in
Material
Cast Iron
UPC_NO
698672009614
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data