1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
SFM28MM
Quick Disconnect Bushing - SFM Bushing, 28 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB, Cast Iron Material
MI ITEM #
09621750
MFR #
SFM28MM
List Price
$179.93
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
TB WOODS SFM28MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
SFM28MM
Quick Disconnect Bushing - SFM Bushing, 28 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB, Cast Iron Material
MI ITEM #
09621750
MFR #
SFM28MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$179.93
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SFM28MM SFMX28MM SGM BUSHING
Specifications
Bushing Size
SFM
Bore Type
Finished Bore
Bore Diameter
28 mm
Flange Outside Diameter
4.6250 in
Length Through Bore
2.0000 in
Material
Cast Iron
UPC_NO
698672009782
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data