Motion
SFM50MM

TB WOODS
SFM50MM

Quick Disconnect Bushing - SFM Bushing, 50 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB, Cast Iron Material
Mi Item #09621756
MFR #SFM50MM
Price$229.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SFM50MM

Quick Disconnect Bushing - SFM Bushing, 50 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB, Cast Iron Material
Mi Item #09621756
MFR #SFM50MM

Mfr description
SFM50MM SFMX50MM SGM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.95/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Bushing Size
    SFM
  • Flange Outside Diameter  
    4.6250 in
  • Length Through Bore  
    2.0000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Cast Iron
  • UPC_NO
    698672010313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)