Motion
SFMMPB

TB WOODS
SFMMPB

Quick Disconnect Bushing - SFM Bushing, 15 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB, Cast Iron Material
Mi Item #09621758
MFR #SFMMPB
Price$357.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SFMMPB

Quick Disconnect Bushing - SFM Bushing, 15 mm Bore, 4.6250 in Flg OD, 2.0000 in LTB, Cast Iron Material
Mi Item #09621758
MFR #SFMMPB

Mfr description
SFMMPB SFMX15MM MPB SGM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.52/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Bushing Size
    SFM
  • Flange Outside Diameter  
    4.6250 in
  • Length Through Bore  
    2.0000 in

Details

  • Bore Type
    Plain Bore
  • Material
    Cast Iron
  • UPC_NO
    698672009546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)