Motion
SHM11MM

TB WOODS
SHM11MM

Quick Disconnect Bushing - SHM Bushing, 11 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #09621759
MFR #SHM11MM
Price$84.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SHM11MM

Quick Disconnect Bushing - SHM Bushing, 11 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #09621759
MFR #SHM11MM

Mfr description
SHM11MM SHMX11MM SGM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.01/each

Specifications

Dimensions

  • Bore Diameter  
    11 mm
  • Bushing Size
    SHM
  • Flange Outside Diameter  
    2.6875 in
  • Length Through Bore  
    1.2500 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • UPC_NO
    698672007115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)