1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
SHM25MM
Quick Disconnect Bushing - SHM Bushing, 25 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #
09621762
MFR #
SHM25MM
Your Price
$70.56
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
TB WOODS SHM25MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
SHM25MM
Quick Disconnect Bushing - SHM Bushing, 25 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #
09621762
MFR #
SHM25MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$70.56
/each
(List
$81.15
)
Qty
Add to Cart
Overview
Mfr description
SHM25MM SHMX25MM SGM BUSHING
Specifications
Bushing Size
SHM
Bore Type
Finished Bore
Bore Diameter
25 mm
Flange Outside Diameter
2.6875 in
Length Through Bore
1.2500 in
Material
Steel
UPC_NO
698672007245
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought