Motion
SKLMMPB

TB WOODS
SKLMMPB

QD Bushing - SKL Bushing, 15 mm Bore, 1.1250 in LTB, Ductile Iron Material
Mi Item #09621766
MFR #SKLMMPB
Price$151.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SKLMMPB

QD Bushing - SKL Bushing, 15 mm Bore, 1.1250 in LTB, Ductile Iron Material
Mi Item #09621766
MFR #SKLMMPB

Mfr description
SKLMMPB SKLMX15MM MPB SGM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.17/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Bushing Size
    SKL
  • Length Through Bore  
    1.1250 in

Details

  • Bore Type
    Plain Bore
  • Material
    Ductile Iron
  • UPC_NO
    698672011792
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)