1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
SKLMPB
QD Bushing - SKL Bushing, 1/2 in Bore, 1.1250 in LTB, Ductile Iron Material
MI ITEM #
09621767
MFR #
SKLMPB
List Price
$99.61
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
TB WOODS SKLMPB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
SKLMPB
QD Bushing - SKL Bushing, 1/2 in Bore, 1.1250 in LTB, Ductile Iron Material
MI ITEM #
09621767
MFR #
SKLMPB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$99.61
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SKLMPB SKLX1/2 MPB SG BUSHING
Specifications
Bushing Size
SKL
Bore Type
Plain Bore
Bore Diameter
1/2 in
Length Through Bore
1.1250 in
Material
Ductile Iron
UPC_NO
698672709859
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data