1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
SKM42MM
Quick Disconnect Bushing - SKM Bushing, 42 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Cast Iron Material
MI ITEM #
09621771
MFR #
SKM42MM
List Price
$114.21
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
TB WOODS SKM42MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
SKM42MM
Quick Disconnect Bushing - SKM Bushing, 42 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Cast Iron Material
MI ITEM #
09621771
MFR #
SKM42MM
Availability:
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$114.21
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SKM42MM SKMX42MM SGM BUSHING
Specifications
Bushing Size
SKM
Bore Type
Finished Bore
Bore Diameter
42 mm
Flange Outside Diameter
3.8750 in
Length Through Bore
1.8750 in
Material
Cast Iron
UPC_NO
698672009263
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data