1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
SKM60MM
Quick Disconnect Bushing - SKM Bushing, 60 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Ductile Iron Material
MI ITEM #
09621772
MFR #
SKM60MM
Your Price
$180.37
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
TB WOODS SKM60MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
SKM60MM
Quick Disconnect Bushing - SKM Bushing, 60 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Ductile Iron Material
MI ITEM #
09621772
MFR #
SKM60MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$180.37
/each
(List
$207.43
)
Qty
Add to Cart
Overview
Mfr description
SKM60MM SKMX60MM SGM BUSHING
Specifications
Bushing Size
SKM
Bore Type
Finished Bore
Bore Diameter
60 mm
Flange Outside Diameter
3.8750 in
Length Through Bore
1.8750 in
Material
Ductile Iron
UPC_NO
698672009416
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data