Motion
SKMMPB

TB WOODS
SKMMPB

Quick Disconnect Bushing - SKM Bushing, 15 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Cast Iron Material
MI ITEM #09621773
MFR #SKMMPB
Price$131.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SKMMPB

Quick Disconnect Bushing - SKM Bushing, 15 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Cast Iron Material
MI ITEM #09621773
MFR #SKMMPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$131.46/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Bushing Size
    SKM
  • Flange Outside Diameter  
    3.8750 in
  • Length Through Bore  
    1.8750 in

Details

  • Bore Type
    Plain Bore
  • Material
    Cast Iron
  • UPC_NO
    698672008952

Overview

Mfr description
SKMMPB SKMX15MM MPB SGM BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought