1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
TL100814MM
Taper Lock Bushing - 1008 Series, 14 mm Bore, Steel Material
MI ITEM #
09621846
MFR #
TL100814MM
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TB WOODS TL100814MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
TL100814MM
Taper Lock Bushing - 1008 Series, 14 mm Bore, Steel Material
MI ITEM #
09621846
MFR #
TL100814MM
Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
TL100814MM TL1008X14MM TL BUSHING
Specifications
Bushing Size
1008
Bore Type
Finished Bore
Bore Diameter
14 mm
Length Through Bore
0.8750 in
Material
Steel
UPC_NO
698672105088
Wrench Torque
55 in/lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data