Motion
TL100824MM

TB WOODS
TL100824MM

Taper Lock Bushing - 1008 Series, 24 mm Bore, Steel Material
Mi Item #09621851
MFR #TL100824MM
Price$60.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL100824MM

Taper Lock Bushing - 1008 Series, 24 mm Bore, Steel Material
Mi Item #09621851
MFR #TL100824MM

Mfr description
TL100824MM TL1008X24MM TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.25/each

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Bushing Size
    1008
  • Length Through Bore  
    0.8750 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672098960
  • Wrench Torque
    55 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)