1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
TL10085X10
Taper Lock Bushing - 10085 Series, 10 in Bore
MI ITEM #
09621852
MFR #
TL10085X10
List Price
$5,891.79
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
TB WOODS TL10085X10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
TL10085X10
Taper Lock Bushing - 10085 Series, 10 in Bore
MI ITEM #
09621852
MFR #
TL10085X10
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$5,891.79
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
TL10085X10 TL10085X10" TL BUSHING
Specifications
Bushing Size
10085
Bore Type
Finished Bore
Bore Diameter
10 in
Length Through Bore
0.8750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data