Specifications
Dimensions
- Bore Diameter9 in
- Bushing Size10085
- Length Through Bore0.8750 in
Details
- Bore TypeFinished Bore
- Product TypeTaper Locking Bushings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)